- 10 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 80000 rpm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 10 mm |
| Dynamic Load Rating | 2420 N |
| I.D. | 5 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 48000 rpm |
| Material | SUJ2 |
| No. of Rows | Single |
| Roller Type | Roller |
| O.D. | 10 mm |
| Series | TAF |
| Retainer Material | Steel |
| Static Load Rating | 1950 N |
| Weight | 0.007 LB |
| EAN or UPC | 4549557055881 |

