- 20 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| I.D. | 47 mm |
| Overall Width | 20 mm |
| Series | TAF |
| Roller Type | Roller |
| Limiting Speed - Grease | 5100 rpm |
| Limiting Speed - Oil | 8500 rpm |
| Material | SUJ2 |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| O.D. | 57 mm |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 31500 N |
| Static Load Rating | 62200 N |
| Weight | 0.209 LB |
| EAN or UPC | 4549557056512 |

