- 20 mm
- High Carbon Chrome Steel
| Static Load Rating | 54100 N |
| Limiting Speed - Grease | 444 rpm |
| Roller Type | Roller |
| Limiting Speed - Oil | 444 rpm |
| O.D. | 50 mm |
| Retainer Material | Steel |
| I.D. | 40 mm |
| Dynamic Load Rating | 29400 N |
| Overall Width | 20 mm |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 176 °F |
| No. of Rows | Single |
| Material | SUJ2 |
| Series | TAF |
| Temperature Range [Min] | 5 °F |
| Weight | 0.189 LB |
| EAN or UPC | 4549557071300 |

