- 20 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Material | SUJ2 |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 6600 rpm |
| Limiting Speed - Oil | 11000 rpm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 20 mm |
| Dynamic Load Rating | 28200 N |
| Series | TAF |
| Static Load Rating | 50100 N |
| I.D. | 37 mm |
| O.D. | 47 mm |
| Weight | 0.17 LB |
| EAN or UPC | 4549557056390 |

