- 30 mm
- High Carbon Chrome Steel
| Series | TAF |
| Limiting Speed - Grease | 7800 rpm |
| Material | SUJ2 |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| O.D. | 40 mm |
| Retainer Material | Steel |
| Limiting Speed - Oil | 13000 rpm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 63900 N |
| Overall Width | 30 mm |
| Dynamic Load Rating | 36000 N |
| No. of Rows | Single |
| I.D. | 30 mm |
| Weight | 0.214 LB |
| EAN or UPC | 4549557056345 |

