- 30 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | 5 °F |
| Roller Type | Roller |
| Retainer Material | Steel |
| Static Load Rating | 59100 N |
| O.D. | 38 mm |
| Series | TAF |
| No. of Rows | Single |
| Overall Width | 30 mm |
| Limiting Speed - Grease | 597 rpm |
| I.D. | 29 mm |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 176 °F |
| Limiting Speed - Oil | 597 rpm |
| Dynamic Load Rating | 30900 N |
| Material | SUJ2 |
| Weight | 0.187 LB |
| EAN or UPC | 4549557071256 |

