- 16 mm
- High Carbon Chrome Steel
| O.D. | 33 mm |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 15800 N |
| Limiting Speed - Grease | 9600 rpm |
| Material | SUJ2 |
| I.D. | 25 mm |
| Bearing Type | Needle Roller |
| Series | TAF |
| Roller Type | Roller |
| Overall Width | 16 mm |
| Limiting Speed - Oil | 16000 rpm |
| Retainer Material | Steel |
| Static Load Rating | 23700 N |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Weight | 0.073 LB |
| EAN or UPC | 4549557056246 |

