
- 16 mm
- High Carbon Chrome Steel
Temperature Range [Max] | 176 °F |
Material | SUJ2 |
Dynamic Load Rating | 15800 N |
O.D. | 33 mm |
Retainer Material | Steel |
Static Load Rating | 23700 N |
Roller Type | Roller |
Temperature Range [Min] | 5 °F |
Bearing Type | Needle Roller |
No. of Rows | Single |
Limiting Speed - Grease | 690 rpm |
I.D. | 25 mm |
Limiting Speed - Oil | 690 rpm |
Overall Width | 16 mm |
Series | TAF |
Weight | 0.077 LB |
EAN or UPC | 4549557071225 |
