
- 20 mm
- High Carbon Chrome Steel
Limiting Speed - Oil | 714 rpm |
Temperature Range [Max] | 176 °F |
Bearing Type | Needle Roller |
Overall Width | 20 mm |
O.D. | 32 mm |
Series | TAF |
Roller Type | Roller |
Temperature Range [Min] | 5 °F |
Material | SUJ2 |
Dynamic Load Rating | 19400 N |
Static Load Rating | 30500 N |
Retainer Material | Steel |
I.D. | 24 mm |
No. of Rows | Single |
Limiting Speed - Grease | 714 rpm |
Weight | 0.093 LB |
EAN or UPC | 4549557071218 |
