- 16 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 15300 N |
| Material | SUJ2 |
| Series | TAF |
| Roller Type | Roller |
| Retainer Material | Steel |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 17000 rpm |
| No. of Rows | Single |
| Limiting Speed - Grease | 10200 rpm |
| O.D. | 32 mm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 16 mm |
| Static Load Rating | 22500 N |
| I.D. | 24 mm |
| Weight | 0.07 LB |
| EAN or UPC | 4549557056222 |

