- 20 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| I.D. | 22 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 10800 rpm |
| Limiting Speed - Oil | 18000 rpm |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Retainer Material | Steel |
| Static Load Rating | 28700 N |
| Series | TAF |
| Dynamic Load Rating | 18900 N |
| O.D. | 30 mm |
| Material | SUJ2 |
| Overall Width | 20 mm |
| Weight | 0.082 LB |
| EAN or UPC | 4549557056215 |

