- 16 mm
- High Carbon Chrome Steel
| O.D. | 30 mm |
| No. of Rows | Single |
| Temperature Range [Max] | 176 °F |
| I.D. | 22 mm |
| Dynamic Load Rating | 14900 N |
| Series | TAF |
| Retainer Material | Steel |
| Limiting Speed - Oil | 769 rpm |
| Material | SUJ2 |
| Temperature Range [Min] | 5 °F |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 769 rpm |
| Overall Width | 16 mm |
| Roller Type | Roller |
| Static Load Rating | 21200 N |
| Weight | 0.068 LB |
| EAN or UPC | 4549557071188 |

