- 16 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 12000 rpm |
| Dynamic Load Rating | 13900 N |
| Series | TAF |
| Material | SUJ2 |
| Retainer Material | Steel |
| Limiting Speed - Oil | 20000 rpm |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 18800 N |
| I.D. | 20 mm |
| O.D. | 28 mm |
| Overall Width | 16 mm |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Roller Type | Roller |
| Weight | 0.061 LB |
| EAN or UPC | 4549557056161 |

