
- 16 mm
- High Carbon Chrome Steel
Bearing Type | Needle Roller |
Roller Type | Roller |
Overall Width | 16 mm |
Temperature Range [Min] | 5 °F |
Material | SUJ2 |
Series | TAF |
Temperature Range [Max] | 176 °F |
Static Load Rating | 18800 N |
Retainer Material | Steel |
O.D. | 28 mm |
Dynamic Load Rating | 13900 N |
Limiting Speed - Oil | 833 rpm |
No. of Rows | Single |
Limiting Speed - Grease | 833 rpm |
I.D. | 20 mm |
Weight | 0.063 LB |
EAN or UPC | 4549557071140 |
