- 16 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| O.D. | 27 mm |
| I.D. | 19 mm |
| Limiting Speed - Grease | 870 rpm |
| Roller Type | Roller |
| Dynamic Load Rating | 14000 N |
| Temperature Range [Max] | 176 °F |
| Static Load Rating | 18700 N |
| Overall Width | 16 mm |
| Series | TAF |
| Limiting Speed - Oil | 870 rpm |
| Retainer Material | Steel |
| Temperature Range [Min] | 5 °F |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Weight | 0.062 LB |
| EAN or UPC | 4549557071126 |

