- 20 mm
- High Carbon Chrome Steel
| O.D. | 23 mm |
| Limiting Speed - Oil | 30000 rpm |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Series | TAF |
| Limiting Speed - Grease | 18000 rpm |
| Retainer Material | Steel |
| Material | SUJ2 |
| Roller Type | Roller |
| Dynamic Load Rating | 15600 N |
| Static Load Rating | 20200 N |
| Overall Width | 20 mm |
| Temperature Range [Min] | -4 °F |
| I.D. | 15 mm |
| Bearing Type | Needle Roller |
| Weight | 0.061 LB |
| EAN or UPC | 4549557056055 |

