- 16 mm
- High Carbon Chrome Steel
| O.D. | 23 mm |
| Static Load Rating | 14900 N |
| Limiting Speed - Oil | 30000 rpm |
| I.D. | 15 mm |
| Overall Width | 16 mm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Retainer Material | Steel |
| Limiting Speed - Grease | 18000 rpm |
| Dynamic Load Rating | 12300 N |
| No. of Rows | Single |
| Series | TAF |
| Roller Type | Roller |
| Weight | 0.049 LB |
| EAN or UPC | 4549557056048 |

