
- 16 mm
- High Carbon Chrome Steel
Temperature Range [Min] | 5 °F |
Limiting Speed - Grease | 1053 rpm |
I.D. | 15 mm |
Static Load Rating | 14900 N |
O.D. | 23 mm |
Limiting Speed - Oil | 1053 rpm |
Overall Width | 16 mm |
Bearing Type | Needle Roller |
Temperature Range [Max] | 176 °F |
No. of Rows | Single |
Retainer Material | Steel |
Dynamic Load Rating | 12300 N |
Series | TAF |
Roller Type | Roller |
Material | SUJ2 |
Weight | 0.052 LB |
EAN or UPC | 4549557071065 |
