- 20 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Series | TAF |
| Static Load Rating | 18600 N |
| Roller Type | Roller |
| Dynamic Load Rating | 14800 N |
| Limiting Speed - Oil | 1111 rpm |
| Temperature Range [Max] | 176 °F |
| Temperature Range [Min] | 5 °F |
| O.D. | 22 mm |
| Overall Width | 20 mm |
| No. of Rows | Single |
| I.D. | 14 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Grease | 1111 rpm |
| Retainer Material | Steel |
| Weight | 0.061 LB |
| EAN or UPC | 4549557071058 |

