- 16 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 9250 N |
| Limiting Speed - Oil | 1290 rpm |
| Material | SUJ2 |
| Limiting Speed - Grease | 1290 rpm |
| Bearing Type | Needle Roller |
| Series | TAF |
| No. of Rows | Single |
| Overall Width | 16 mm |
| Retainer Material | Steel |
| Static Load Rating | 11200 N |
| I.D. | 12 mm |
| Roller Type | Roller |
| Temperature Range [Max] | 176 °F |
| O.D. | 19 mm |
| Temperature Range [Min] | 5 °F |
| Weight | 0.037 LB |
| EAN or UPC | 4549557071034 |

