
- 12 mm
- High Carbon Chrome Steel
Series | TAF |
O.D. | 19 mm |
Temperature Range [Min] | -4 °F |
Dynamic Load Rating | 6610 N |
Limiting Speed - Oil | 35000 rpm |
Static Load Rating | 7260 N |
Material | SUJ2 |
I.D. | 12 mm |
No. of Rows | Single |
Limiting Speed - Grease | 21000 rpm |
Retainer Material | Steel |
Roller Type | Roller |
Bearing Type | Needle Roller |
Temperature Range [Max] | 248 °F |
Overall Width | 12 mm |
Weight | 0.026 LB |
EAN or UPC | 4549557056000 |
