- 12 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 1290 rpm |
| Series | TAF |
| Overall Width | 12 mm |
| O.D. | 19 mm |
| I.D. | 12 mm |
| Retainer Material | Steel |
| Static Load Rating | 7260 N |
| Temperature Range [Max] | 176 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 6610 N |
| Limiting Speed - Grease | 1290 rpm |
| Temperature Range [Min] | 5 °F |
| Material | SUJ2 |
| No. of Rows | Single |
| Weight | 0.028 LB |
| EAN or UPC | 4549557071027 |

