- 30 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Overall Width | 30 mm |
| Limiting Speed - Oil | 3500 rpm |
| I.D. | 110 mm |
| Material | SUJ2 |
| Roller Type | Roller |
| O.D. | 130 mm |
| Series | TAF |
| Bearing Type | Needle Roller |
| Static Load Rating | 240000 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 2100 rpm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Dynamic Load Rating | 106000 N |
| Weight | 1.452 LB |
| EAN or UPC | 4549557056819 |

