- 12 mm
- High Carbon Chrome Steel
| O.D. | 17 mm |
| Bearing Type | Needle Roller |
| Overall Width | 12 mm |
| Series | TAF |
| Temperature Range [Min] | 5 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 5880 N |
| No. of Rows | Single |
| Limiting Speed - Grease | 1481 rpm |
| Material | SUJ2 |
| Static Load Rating | 5970 N |
| Retainer Material | Steel |
| I.D. | 10 mm |
| Limiting Speed - Oil | 1481 rpm |
| Temperature Range [Max] | 176 °F |
| Weight | 0.024 LB |
| EAN or UPC | 4549557071003 |

