- 9 mm Inner Diameter.
- 16 mm Outer Diameter.
- 16 mm Overall Width
| Roller Type | Roller |
| Overall Width | 16 mm |
| Dynamic Load Rating | 6960 N |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| I.D. | 9 mm |
| Temperature Range [Max] | 248 °F |
| O.D. | 16 mm |
| Series | TA |
| Limiting Speed - Grease | 27000 rpm |
| Retainer Material | Low Carbon Steel |
| Static Load Rating | 7210 N |
| No. of Rows | Single |
| Limiting Speed - Oil | 45000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Weight | 0.025 LB |
| EAN or UPC | 4549557054846 |

