- 8 mm Inner Diameter.
- 15 mm Outer Diameter.
- 10 mm Overall Width
| O.D. | 15 mm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 10 mm |
| Series | TA |
| Material | SUJ2 |
| Static Load Rating | 2880 N |
| Bearing Type | Drawn Cup Bearing |
| Roller Type | Roller |
| Dynamic Load Rating | 3470 N |
| Retainer Material | Low Carbon Steel |
| Limiting Speed - Grease | 27000 rpm |
| Limiting Speed - Oil | 45000 rpm |
| I.D. | 8 mm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Weight | 0.014 LB |
| EAN or UPC | 4549557054808 |

