- 70 mm Inner Diameter.
- 82 mm Outer Diameter.
- 40 mm Overall Width
| Limiting Speed - Oil | 3500 rpm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Overall Width | 40 mm |
| Bearing Type | Drawn Cup Bearing |
| I.D. | 70 mm |
| O.D. | 82 mm |
| Series | TA |
| Static Load Rating | 222000 N |
| No. of Rows | Single |
| Dynamic Load Rating | 92000 N |
| Limiting Speed - Grease | 2100 rpm |
| Retainer Material | Low Carbon Steel |
| Material | SUJ2 |
| Weight | 0.638 LB |
| EAN or UPC | 4549557055874 |

