- 65 mm Inner Diameter.
- 77 mm Outer Diameter.
- 25 mm Overall Width
| No. of Rows | Single |
| Bearing Type | Drawn Cup Bearing |
| I.D. | 65 mm |
| Dynamic Load Rating | 56500 N |
| Overall Width | 25 mm |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| O.D. | 77 mm |
| Series | TA |
| Static Load Rating | 116000 N |
| Limiting Speed - Oil | 4000 rpm |
| Roller Type | Roller |
| Limiting Speed - Grease | 2400 rpm |
| Weight | 0.371 LB |
| EAN or UPC | 4549557055836 |

