- 62 mm Inner Diameter.
- 74 mm Outer Diameter.
- 12 mm Overall Width
| Dynamic Load Rating | 20100 N |
| No. of Rows | Single |
| Roller Type | Roller |
| Series | TA |
| Overall Width | 12 mm |
| Retainer Material | Low Carbon Steel |
| Material | SUJ2 |
| Static Load Rating | 30300 N |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Oil | 4500 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| I.D. | 62 mm |
| O.D. | 74 mm |
| Limiting Speed - Grease | 2700 rpm |
| Weight | 0.171 LB |
| EAN or UPC | 4549557055829 |

