- 55 mm Inner Diameter.
- 67 mm Outer Diameter.
- 25 mm Overall Width
| Material | SUJ2 |
| No. of Rows | Single |
| Retainer Material | Low Carbon Steel |
| O.D. | 67 mm |
| Temperature Range [Min] | -4 °F |
| Overall Width | 25 mm |
| Roller Type | Roller |
| Series | TA |
| Limiting Speed - Grease | 3300 rpm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 51200 N |
| Static Load Rating | 97000 N |
| I.D. | 55 mm |
| Limiting Speed - Oil | 5500 rpm |
| Weight | 0.319 LB |
| EAN or UPC | 4549557055768 |

