- 50 mm Inner Diameter.
- 62 mm Outer Diameter.
- 15 mm Overall Width
| I.D. | 50 mm |
| Roller Type | Roller |
| Overall Width | 15 mm |
| O.D. | 62 mm |
| Material | SUJ2 |
| Limiting Speed - Oil | 6500 rpm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Low Carbon Steel |
| Limiting Speed - Grease | 3900 rpm |
| Static Load Rating | 39000 N |
| No. of Rows | Single |
| Bearing Type | Drawn Cup Bearing |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 25800 N |
| Series | TA |
| Weight | 0.171 LB |
| EAN or UPC | 4549557055706 |

