- 45 mm Inner Diameter.
- 55 mm Outer Diameter.
- 40 mm Overall Width
| I.D. | 45 mm |
| Retainer Material | Low Carbon Steel |
| Material | SUJ2 |
| O.D. | 55 mm |
| Roller Type | Roller |
| Dynamic Load Rating | 61300 N |
| Limiting Speed - Grease | 4500 rpm |
| Limiting Speed - Oil | 7500 rpm |
| Series | TA |
| No. of Rows | Single |
| Bearing Type | Drawn Cup Bearing |
| Overall Width | 40 mm |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 133000 N |
| Weight | 0.354 LB |
| EAN or UPC | 4549557055683 |

