- 40 mm Inner Diameter.
- 50 mm Outer Diameter.
- 20 mm Overall Width
| Dynamic Load Rating | 28400 N |
| Static Load Rating | 47800 N |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| Overall Width | 20 mm |
| Limiting Speed - Oil | 8500 rpm |
| O.D. | 50 mm |
| Retainer Material | Low Carbon Steel |
| Series | TA |
| Material | SUJ2 |
| Limiting Speed - Grease | 5100 rpm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Roller Type | Roller |
| I.D. | 40 mm |
| Weight | 0.152 LB |
| EAN or UPC | 4549557055614 |

