- 35 mm Inner Diameter.
- 45 mm Outer Diameter.
- 20 mm Overall Width
| Limiting Speed - Grease | 6000 rpm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Low Carbon Steel |
| Bearing Type | Drawn Cup Bearing |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Overall Width | 20 mm |
| Material | SUJ2 |
| I.D. | 35 mm |
| Dynamic Load Rating | 27000 N |
| Static Load Rating | 43100 N |
| Limiting Speed - Oil | 10000 rpm |
| O.D. | 45 mm |
| No. of Rows | Single |
| Series | TA |
| Weight | 0.137 LB |
| EAN or UPC | 4549557055515 |

