- 32 mm Inner Diameter.
- 42 mm Outer Diameter.
- 30 mm Overall Width
| Retainer Material | Low Carbon Steel |
| O.D. | 42 mm |
| Dynamic Load Rating | 39500 N |
| Limiting Speed - Grease | 6600 rpm |
| Roller Type | Roller |
| Limiting Speed - Oil | 11000 rpm |
| I.D. | 32 mm |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 68400 N |
| Series | TA |
| Overall Width | 30 mm |
| Bearing Type | Drawn Cup Bearing |
| No. of Rows | Single |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Weight | 0.189 LB |
| EAN or UPC | 4549557055485 |

