- 30 mm Inner Diameter.
- 40 mm Outer Diameter.
- 25 mm Overall Width
| Temperature Range [Min] | -4 °F |
| I.D. | 30 mm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| O.D. | 40 mm |
| Static Load Rating | 50300 N |
| Overall Width | 25 mm |
| Retainer Material | Low Carbon Steel |
| Dynamic Load Rating | 31600 N |
| Limiting Speed - Grease | 7200 rpm |
| Roller Type | Roller |
| Bearing Type | Drawn Cup Bearing |
| No. of Rows | Single |
| Series | TA |
| Limiting Speed - Oil | 12000 rpm |
| Weight | 0.149 LB |
| EAN or UPC | 4549557055454 |

