- 28 mm Inner Diameter.
- 37 mm Outer Diameter.
- 30 mm Overall Width
| Material | SUJ2 |
| Limiting Speed - Grease | 7800 rpm |
| No. of Rows | Single |
| Dynamic Load Rating | 33000 N |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Oil | 13000 rpm |
| Retainer Material | Low Carbon Steel |
| Overall Width | 30 mm |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 56900 N |
| I.D. | 28 mm |
| O.D. | 37 mm |
| Series | TA |
| Roller Type | Roller |
| Weight | 0.148 LB |
| EAN or UPC | 4549557055393 |

