- 26 mm Inner Diameter.
- 34 mm Outer Diameter.
- 20 mm Overall Width
| No. of Rows | Single |
| I.D. | 26 mm |
| Dynamic Load Rating | 20100 N |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 32800 N |
| O.D. | 34 mm |
| Retainer Material | Low Carbon Steel |
| Limiting Speed - Oil | 15000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 9000 rpm |
| Series | TA |
| Roller Type | Roller |
| Overall Width | 20 mm |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Weight | 0.083 LB |
| EAN or UPC | 4549557055379 |

