- 25 mm Inner Diameter.
- 33 mm Outer Diameter.
- 30 mm Overall Width
| O.D. | 33 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 15000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 9000 rpm |
| Series | TA |
| Dynamic Load Rating | 29100 N |
| Static Load Rating | 52000 N |
| Retainer Material | Low Carbon Steel |
| Material | SUJ2 |
| Overall Width | 30 mm |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| I.D. | 25 mm |
| Weight | 0.119 LB |
| EAN or UPC | 4549557055355 |

