- 24 mm Inner Diameter.
- 31 mm Outer Diameter.
- 20 mm Overall Width
| Dynamic Load Rating | 17000 N |
| Limiting Speed - Grease | 9600 rpm |
| Retainer Material | Low Carbon Steel |
| Roller Type | Roller |
| Limiting Speed - Oil | 16000 rpm |
| O.D. | 31 mm |
| Series | TA |
| Overall Width | 20 mm |
| Static Load Rating | 29200 N |
| No. of Rows | Single |
| I.D. | 24 mm |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Material | SUJ2 |
| Weight | 0.068 LB |
| EAN or UPC | 4549557055270 |

