- 22 mm Inner Diameter.
- 30 mm Outer Diameter.
- 20 mm Overall Width
| Material | SUJ2 |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Oil | 18000 rpm |
| Static Load Rating | 26100 N |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Low Carbon Steel |
| Dynamic Load Rating | 17500 N |
| Overall Width | 20 mm |
| No. of Rows | Single |
| O.D. | 30 mm |
| Limiting Speed - Grease | 10800 rpm |
| Series | TA |
| I.D. | 22 mm |
| Weight | 0.071 LB |
| EAN or UPC | 4549557055263 |

