- 21 mm Inner Diameter.
- 29 mm Outer Diameter.
- 20 mm Overall Width
| Limiting Speed - Grease | 11400 rpm |
| O.D. | 29 mm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Static Load Rating | 25900 N |
| Overall Width | 20 mm |
| I.D. | 21 mm |
| Retainer Material | Low Carbon Steel |
| Material | SUJ2 |
| Roller Type | Roller |
| Dynamic Load Rating | 17600 N |
| Limiting Speed - Oil | 19000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Temperature Range [Max] | 248 °F |
| Series | TA |
| Weight | 0.069 LB |
| EAN or UPC | 4549557055195 |

