- 19 mm Inner Diameter.
- 27 mm Outer Diameter.
- 16 mm Overall Width
| Series | TA |
| Dynamic Load Rating | 12200 N |
| Roller Type | Roller |
| Bearing Type | Drawn Cup Bearing |
| O.D. | 27 mm |
| No. of Rows | Single |
| Limiting Speed - Oil | 20000 rpm |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| I.D. | 19 mm |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Low Carbon Steel |
| Overall Width | 16 mm |
| Static Load Rating | 15700 N |
| Limiting Speed - Grease | 12000 rpm |
| Weight | 0.05 LB |
| EAN or UPC | 4549557055119 |

