- 18 mm Inner Diameter.
- 25 mm Outer Diameter.
- 13 mm Overall Width
| O.D. | 25 mm |
| Limiting Speed - Grease | 12000 rpm |
| Static Load Rating | 12000 N |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Retainer Material | Low Carbon Steel |
| Overall Width | 13 mm |
| Dynamic Load Rating | 9100 N |
| Bearing Type | Drawn Cup Bearing |
| No. of Rows | Single |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 20000 rpm |
| Series | TA |
| I.D. | 18 mm |
| Weight | 0.036 LB |
| EAN or UPC | 4549557055058 |

