- 17 mm Inner Diameter.
- 24 mm Outer Diameter.
- 20 mm Overall Width
| Temperature Range [Max] | 248 °F |
| Series | TA |
| Overall Width | 20 mm |
| Static Load Rating | 20400 N |
| No. of Rows | Single |
| I.D. | 17 mm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 15000 rpm |
| Limiting Speed - Oil | 25000 rpm |
| Dynamic Load Rating | 13900 N |
| Retainer Material | Low Carbon Steel |
| Material | SUJ2 |
| Bearing Type | Drawn Cup Bearing |
| O.D. | 24 mm |
| Weight | 0.051 LB |
| EAN or UPC | 4549557055034 |

