- 10 mm Inner Diameter.
- 17 mm Outer Diameter.
- 15 mm Overall Width
| Retainer Material | Low Carbon Steel |
| Material | SUJ2 |
| Limiting Speed - Grease | 24000 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 40000 rpm |
| Static Load Rating | 7300 N |
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 6920 N |
| Roller Type | Roller |
| O.D. | 17 mm |
| Overall Width | 15 mm |
| Series | TA |
| I.D. | 10 mm |
| No. of Rows | Single |
| Weight | 0.025 LB |
| EAN or UPC | 4549557054877 |

