- 90 mm Roller Diameter
- 60 mm Inner Diameter
- Roller Follower
| I.D. | 60 mm |
| Dn (Grease) | 84000 |
| Roller Type | Roller |
| Relubricatable | No |
| Material | SUJ2 |
| Enclosure | Open |
| Roller Width | 19.8 mm |
| Dn (Oil) | 140000 |
| Dynamic Load Rating | 38900 N |
| Roller Dia. | 90 mm |
| Outer Diameter Type | Cylindrical |
| Bearing Type | Roller Follower |
| Weight | 1.1 LB |
| EAN or UPC | 4549557052569 |

