- 16 mm Roller Diameter
- 7 mm Inner Diameter
- Roller Follower
| Enclosure | Open |
| Dynamic Load Rating | 2710 N |
| Dn (Grease) | 84000 |
| Material | SUJ2 |
| Bearing Type | Roller Follower |
| Dn (Oil) | 140000 |
| Roller Dia. | 16 mm |
| I.D. | 7 mm |
| Relubricatable | No |
| Roller Type | Roller |
| Roller Width | 7.8 mm |
| Outer Diameter Type | Cylindrical |
| Weight | 0.019 LB |
| EAN or UPC | 4549557052309 |

