- 85 mm Roller Diameter
- 55 mm Inner Diameter
- Roller Follower
| Dn (Oil) | 140000 |
| I.D. | 55 mm |
| Roller Width | 19.8 mm |
| Roller Type | Roller |
| Relubricatable | No |
| Outer Diameter Type | Crowned |
| Roller Dia. | 85 mm |
| Enclosure | Open |
| Dn (Grease) | 84000 |
| Bearing Type | Roller Follower |
| Dynamic Load Rating | 37400 N |
| Material | SUJ2 |
| Weight | 1.012 LB |
| EAN or UPC | 4549557052552 |

