- 72 mm Roller Diameter
- 42 mm Inner Diameter
- Roller Follower
| Enclosure | Open |
| Roller Dia. | 72 mm |
| Dn (Oil) | 140000 |
| Roller Type | Roller |
| Roller Width | 19.8 mm |
| Material | SUJ2 |
| Relubricatable | No |
| Outer Diameter Type | Cylindrical |
| I.D. | 42 mm |
| Dn (Grease) | 84000 |
| Dynamic Load Rating | 32400 N |
| Bearing Type | Roller Follower |
| Weight | 0.825 LB |
| EAN or UPC | 4549557052507 |

